2-Part Inspection Tags - "Accepted", Blue, Pre-strung

#5 TAGS

Consecutively numbered, 000-499.
  • Record-keeping assistance.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE STOCK PRICE PER 500 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-7221BLUPS Accepted – Blue 3/4 x 3/8"  #5 10 Point $119.50 $110.50 $100.50  ADD
DIMENSIONS:
  • Reinforced Hole: 7/32"
  • String Length: 12"
MATERIAL:
  • Top Layer: Paper
  • Middle Layer: Carbon
  • Bottom Layer: Colored cardstock
  • String: 100% cotton
PACKAGING:
  • String is tied through the eyelet.
SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 6 cm4 3/4 x 2 3/8"
PARTS:
  • S-921 String Ties - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/17/2026 06:55:49 AM; CNWEB5