Repair Tags - #5, Pre-wired, Red

Easily track repairs. Give one part to customer, keep one with product.
  • Consecutively numbered.
  • Heavy duty 13 pt. cardstock.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-7220RPW 3/4 x 3/8"    #5 13 Point $151 $144 $131  ADD
DIMENSIONS:
  • Top to Perforation: 3 1/8"
  • Perforation to Bottom: 1 9/16"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
APPEARANCE:
  • Cannot determine starting and ending numbers.
SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 6 cm4 3/4 x 2 3/8"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/01/2026 08:57:06 AM; CNWEB5