Uline Industrial Vinyl Safety Tape - 1" x 36 yds, Green

Help keep costly accidents down with Uline vinyl safety tape.
  • Industrial 6 mil vinyl with rubber adhesive - unlaminated, general purpose.

    Special Offer
    Pay only $78 for H-418 Applicator with
    order of 24 or more Rolls of
    Uline Safety Tape.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 6 12 24+
S-7191 1" x 36 yds. 6 48 $5.55 $5.20 $4.55 $4.10  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
PROPERTIES:
  • Tensile Strength: 14 lbs/in 
MATERIAL:
  • Adhesive: Rubber
  • Backing: SPVC (Soft Polyvinyl Chloride)
SHELF LIFE:
  • 1 year when stored at 16° - 27° C (60° - 80° F).
TEMPERATURE:
  • Application: 0° - 40° C (32° - 104° F)
  • Performance:  -10° to 80° C (14° - 176° F)
FEATURES:
  • Non-reflective
  • Adheres to clean, dry, smooth, non-porous surfaces.
USAGE:
  • Not recommended for outdoor use.
  • Use solvent to remove adhesive.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS152 Microns6 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 11:30:34 PM; CNWEB23