Uline Industrial Duct Tape - 3" x 60 yds, Black

Everyone's favorite fix-all duct tape. Great for bundling, sealing and holding applications.
  • Ideal for weatherproofing, HVAC repair, and duct work.
  • Polyethylene-coated cloth backing with natural rubber adhesive.
  • Handles temperatures from 4° to 93°C (40° to 200°F).
  • 27 lb. tensile strength.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 1/2 CASE 1 CASE 2+ CASES
S-7178BL 3" x 60 yds. 10 16 $22.30 $21.30 $20.40 $19.35 rolls ADD
Meets UL 723
COLOR:
  • Appears dark blue in packaging but actual color is black.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Cloth Backing: Polyester/cotton blend 
SHELF LIFE:
  • 1 year in cool dry area out of direct sunlight.
FEATURES:
  • Waterproof
USAGE:
  • Best performance: Apply to clean dry surface free of grease and oil.
SPECIFICATIONS:
  • Meets UL 723, Flame Spread Index & Smoke Development Index 5.
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 55 M3" x 60 yds.
THICKNESS254 Microns10 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 03:19:58 PM; CNWEB25