3 1⁄2" Vinyl Letters Kit

Label your warehouse racks and equipment.
  • Tough vinyl with permanent adhesive backing.
  • Simplify your labeling project with one of Uline's complete letters kits.
MODEL
NO.
DESCRIPTION CONTENTS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-7153 3 1/2" Letters 50 ea. of A-Z 1,300 $283 $269 $255  ADD
DIMENSIONS:
  • Letter height is listed in the chart.
  • Card: 4 x 2 1/8" (H x W)
TEMPERATURE:
  • -40° to 80° C (-40° to 176° F)
FEATURES:
  • Water resistant
  • UV coating
APPEARANCE:
  • Non-reflective
USAGE:
  • To protect on floors, cover with S-23657 Mighty Line® Deluxe Safety Tape Label Protectors.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION9 cm Letters3 1/2" Letters
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 07:21:12 PM; CNWEB3