Deluxe Dust Mop Replacement Head - 36", Blue

Fatal attraction for dust, dirt and debris.
  • Launderable 2-ply construction features cotton yarn sewn to a synthetic backing.
  • Long-lasting, durable construction.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-7120BLU 36" Deluxe Replacement
Dusting Head
$27 $26 $24  ADD
DIMENSIONS:
  • Mop Depth:
    • Polyester Backing: 6"
    • Total Dust Mop Head: 12"
MATERIAL:
  • Looped 2-twist, non-fray yarn. 
  • Recycled Content:
    • Post-consumer: 48%
    • PET: 12%
CLEANING INSTRUCTIONS:
  • Gentle cycle.
  • No bleach.
  • Tumble dry low.
SPECIFICATIONS:
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
WIDTH91 cm36"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 11:27:03 PM; CNWEB23