Job Ticket Holders - 11 x 14", Red

Fluorescent colors call attention to job orders, low inventories or important instructions.
  • Heavy-duty 8 mil vinyl.
  • Three metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Short-side opening.
  • Clear both sides.

Information Option is unavailable; the next option is selected
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-7111R 11 x 14" 8 50 7 $152 $146 $139  ADD
DIMENSIONS:
  • Outside: 12 x 15 1/2"
  • Distance Between:
    • 1st and 2nd Eyelets: 4 11/16"
    • 1st and 3rd Eyelets: 9 3/8"
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 0° - 45° C (32° - 113° F)
  • Melting Point: 120° C (248° F)
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH28 x 36 cm11 x 14"
THICKNESS203 Microns8 Mil
WEIGHT/CARTON2.7 Kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 08:35:01 PM; CNWEB3