Price Tag Fasteners - 1"

1" fasteners for use with Standard Price Tag Gun or Long Needle Price Tag Gun.
  • Fasteners come in clips of 50.
MODEL
NO.
SIZE QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-7105 1" 5,000 $21 $19  ADD
DIMENSIONS:
  • Total Length: 1.05"
  • Filament Length: .80"
  • Head Width: 0.41"
  • Tail Width (Part that goes through the tag): 0.37"
MATERIAL:
  • Polypropylene
COMPATIBILITY:
  • Compatible Tags:
  • Not Compatible: H-1231 Fine Fabric Gun (Will jam)
PROPERTIES:
  • Tensile Strength: 3.1 lbs
FEATURES: 
  • Avery Dennison brand.
RESOURCES:
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 05:01:41 PM; CNWEB3