Metallic Glamour Mailers - 6 1⁄4 x 9 1⁄2", Gold

Dramatically increase your mailing piece response rate.
  • Metalized envelopes have self-seal closure with lip.
  • Durable, waterproof 2.8 mil.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
S-7102GOLD 6 1/4 x 10 1/4" 6 1/4 x 9 1/2" 250 $120 $114  ADD
APPEARANCE:
  • Opaque
STYLE:
  • Opening is on the length.
MATERIAL:
  • Polyester laminate
USAGE:
  • Labels must have pressure sensitive adhesive.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L16 x 26 cm6 1/4 x 10 1/4"
USABLE W x L16 x 24 cm6 1/4 x 9 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 07:37:03 PM; CNWEB6