Paper Grocery Bags - 6 7⁄8 x 4 1⁄2 x 13 3⁄4", #12, Kraft

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-7086 7 1/8 x 4 1/2 x 13 3/4" (12) 40 lb. 500 18 $64 $63 $61  ADD
DIMENSIONS: 
  • Actual: 6 7/8 x 4 1/2 x 13 3/4" (W x D x H)
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately 5 lbs
RECYCLING: 
  • Recyclable
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H17 x 11 x 35 cm (12)6 7/8 x 4 1/2 x 13 3/4" (12)
BASIS WEIGHT59 GSM40 lb.
WEIGHT/BUNDLE8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 08:14:17 PM; CNWEB25