6 x 9" 6 Mil White Block Reclosable Bags

EXTRA HEAVY DUTY

Recommended for auto and machinery parts, electrical panels, printing plates and tools.
  • Clearly label your parts.
  • Identify contents of bags without using a label.
  • All virgin polyethylene film meets FDA and USDA requirements.
  • Combine sizes for volume discount.
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-6969 6 x 9" 1,000 27 $314 $298 $282 $262  ADD
DIMENSIONS:
  • Length in the chart is below the zipper. 
  • White Block: 6 x 5" (W x L)
SIZE:
  • One Quart Bag: Approximately 7 x 8"
  • One Gallon Bag: Approximately 10 9/16 x 11"
  • Two Gallon Bag: Approximately 13 x 15 5/8"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
APPEARANCE:
  • White block on one side of bag.
USAGE:
  • Side seal
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Cannot be used for cooking or in a microwave.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH15 x 23 cm6 x 9"
WEIGHT/CARTON12 kg27 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 03:36:14 PM; CNWEB3