Merchandise Bags - 10 x 13", #10, Kraft

Package greeting cards, magazines and other lightweight items.
  • Easy-to-open serrated end.
  • Pinch bottom style perfect for small or flat items.
  • FDA compliant.
MODEL
NO.
SIZE
W x L
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-6918 10 x 13" (10) 30 lb. 1,000 21 $83 $80 $75  ADD
MATERIAL:
  • Recycled Content: 0%
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L25 x 33 cm10 x 13" (10)
BASIS WEIGHT44 GSM30 lb.
WEIGHT/CARTON10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 11:32:20 AM; CNWEB23