Kleenex® C-Fold Towels

Soft on skin, industrial strength, highest quality towel.
  • Use with Folded Towel Dispensers.

    C-Fold Towel
MODEL
NO.
DESCRIPTION COLOR SHEET
SIZE
SHEETS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-6867 Kleenex® White 10.125 x 13.15" 2,400 $132 $129 $126  ADD
DIMENSIONS:
  • Folded: 10 1/8 x 3 1/2" (W x L)
MATERIAL:
  • Recycled Content: 50%
    • Post-consumer: 40%
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
PACKAGING:
  • 150 towels per pack.
  • 16 packs per case.
MODEL NUMBER:
  • Kimberly-Clark®: 1500
THICKNESS:
  • 1-ply
USAGE:
  • Load with flap side down in dispensers.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE26 x 33 cm10.125 x 13.15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 11:18:09 AM; CNWEB25