Protective Netting - 4 - 6" x 164', Red

Flexible polyethylene netting slides easily over odd size objects.
  • Recommended for machine parts.
  • Protects against surface nicks and abrasions.
  • Close mesh style.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS DIAMETER ROLL
LENGTH
LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-6698R 4 - 6" 164' 9 $126 $118 $110 roll(s) ADD
THICKNESS:
  • .06"
PACKAGING:
  • No cardboard core.
MATERIAL:
  • LDPE (Low Density Polyethylene)
SHELF LIFE:
  • 3 years
TEMPERATURE:
  • Application: -40° to 79° C (-40° to 175° F)
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
FITS DIAMETER102 - 152 mm4 - 6"
ROLL LENGTH50 M164'
WEIGHT/ROLL4 kg9 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 11:12:30 AM; CNWEB3