UPSable Bubble Wrap® Strong Roll - 24" x 150', 5⁄16", Perforated

SINGLE ROLLS

Single rolls are recommended for medium volume users.
  • Bubble Wrap® Strong has a heavy-duty nylon barrier for longer ship cycles.
  • Use for fragile, valuable items.
  • Perforated every 12".

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-6687P 5/16" Semi-Rugged Products 24" x 150' 8 $102 $95 $91 $85 roll(s) ADD
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 25"
    • Bubble: 1"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE8 mm5/16"
ROLL SIZE61 cm x 46 M24" x 150'
WEIGHT/ROLL3.6 Kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 11:07:27 PM; CNWEB3