Natural Rubber Adhesive Tape - Polypropylene, 2" x 110 yds, 2.3 Mil, Clear

INDUSTRIAL

Handles your most difficult "problem cartons."
  • Economical polypropylene backing with natural rubber adhesive.
  • Instantly grips recycled, used or rough surface corrugated.
  • Withstands extreme temperatures of -18°C to 65°C (0°F - 150°F).
31 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
36 72 144 288+
S-6535 Clear 2" x 110 yds. 2.3 36 $6.60 $5.95 $5.05 $4.80  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: -18° to 66° C (0° - 150° F)
  • Performance: -30° to 129° C (-22° to 265° F)
FEATURES:
  • Moisture resistant
APPEARANCE:
  • Looks brown but is clear.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 101 M2" x 110 yds.
THICKNESS58 Microns2.3 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/15/2026 02:35:31 AM; CNWEB4