16 x 16 x 2 3⁄4" Charcoal Foam Shippers

Holds fragile items securely in place and prevents slipping.
  • Ideal for picture frames, glassware and collectibles.
  • Locking tabs for added security.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
L x W x H
TYPE OF
FOAM
PRICE PER SHIPPER BOXES/
CASE
IN STOCK
SHIPS TODAY
12 48 96+
S-6441 16 x 16 x 2 3/4" Charcoal $18.15 $17.30 $16.00 12  ADD
DIMENSIONS:
  • Inside box dimensions are listed in the chart.
  • Foam Peaks: 1 3/8"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
STYLE:
  • Foam is glued to top of box only.
SPECIFICATIONS:
  • No CFC's
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT41 x 41 x 7 cm16 x 16 x 2 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 11:30:34 PM; CNWEB25