Polyester Cord Strapping - 5⁄8" x 3,000'

Woven polyester combines excellent strength and shock resistance.
  • Hand tie for light-duty applications. Use buckles for heavy-duty applications.
  • Secure products throughout the warehouse easily with this lightweight cord strapping.
MODEL
NO.
SIZE BREAK
STRENGTH
PRICE PER COIL IN STOCK
SHIPS TODAY
1 4 8+
S-6434 5/8" x 3,000' 850 lbs. $169 $162 $156  ADD
DIMENSIONS:
  • Core: 3"
  • Full Coil:
    • Diameter: 11 3/4"
    • Width: 5 3/4"
THICKNESS:
  • .027"
MATERIAL:
  • Continuous twisted filament polyester yarns bonded with adhesive.
  • Material is clothlike & flexible.
COMPATIBILITY:
  • Works with:
FEATURES:
  • Will tighten around corners without cutting into carton.
  • Elongates up to 16%.
  • Recommended for outdoor applications.
  • Superior resistance to moisture, sunlight and mildew.
USAGE:
  • Buckles not included.
    • Can be used with seals, but buckles are recommended.
  • Not postal approved.
PACKAGING:
  • Does not come in a dispenser box.
SPECIFICATIONSMETRICIMPERIAL
SIZE16 mm x 914 M5/8" x 3,000'
BREAKING STRENGTH5,861 kPa850 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 11:35:46 PM; CNWEB25