9 x 8" Core Machine Strapping - 1⁄2" x .023" x 9,900', White

9 x 8" CORE

High-quality polypropylene strapping works with all tabletop strapping machines.
  • UPSable.
  • Embossed surface.
  • Polypropylene Strapping Machine available.

    8 x8" core
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL (MIN. 2) IN STOCK
SHIPS TODAY
2 4 12+
S-6432 1/2" .023 350 lbs. 9,900' White 26 $132 $127 $121  ADD
SPECIFICATIONS:
  • Postal approved
SPECIFICATIONSMETRICIMPERIAL
LENGTH3018 M9,900'
BREAKING STRENGTH2,413 kPa350 lbs.
THICKNESS584 Microns.023"
WEIGHT/COIL12 kg26 lbs.
WIDTH13 mm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:21:35 PM; CNWEB25