Job Ticket Holders - 15 x 12", Black

Fluorescent colors call attention to job orders, low inventories or important instructions.
  • Heavy-duty 8 mil vinyl.
  • Single metal eyelet for hanging.
  • Durable vinyl stitched seams.
  • Long-side opening.
  • Clear both sides.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-6415BL 15 x 12" 8 50 7 $235 $215 $194  ADD
DIMENSIONS:
  • Outside: 16 x 13 1/2"
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 0° - 45° C (32° - 113° F)
  • Melting Point: 120° C (248° F)
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH38 x 30 cm15 x 12"
THICKNESS203 Microns8 Mil
WEIGHT/CARTON3 Kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 01:33:44 PM; CNWEB23