Vinyl Envelopes - 7 x 10"

Economical choice to protect your warranties, instruction books and other documents.
  • Non-rip seams.
  • Pre-punched hang hole. 8 mil vinyl.
SHORT SIDE OPENING
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-6402 7 x 10" Manuals
and Catalogs
50 $43 $41 $36  ADD
DIMENSIONS:
  • Usable (Actual): 7 3/8 x 9 9/16" (W x L)
  • Outside: 7 1/2 x 10 1/2" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin Vinyl
  • Hang Hole: Reinforced vinyl 
TEMPERATURE:
  • Performance: 5° - 40° C (41° - 104° F)
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE W x L 18 x 25 cm7 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 09:13:16 PM; CNWEB3