Plastic Label Holders - Adhesive Back, 1 x 6"

Use these handy holders on racking, shelves, bins and file cabinets.
  • Tough plastic sleeve won't chip, crack or tear.
  • Non-glare finish.
  • Easy to slide insert sheets in and out.
  • Cards included.

    Plastic Label Holder
MODEL
NO.
SIZE
H x W
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10+
S-6388 1 x 6" 25 $53 $49 $46  ADD
USAGE:
  • Includes (40) insert cards.
    • Perforated on 8 x 11 1/2" sheets.
    • Cards are laser and inkjet printable.
  • Replacement Insert Cards:
    • Closest Size: S-7699 3/4 x 6"
    • Cards are laser and inkjet printable.
MATERIAL:
  • Adhesive: Pressure sensitive foam tape
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W25 mm x 15 cm1 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:10:19 PM; CNWEB5