Full View Window Envelopes - 9 x 12", Blue

Window lets you see what's inside. Display company name and literature while protecting contents.
  • Recommended for catalogs, brochures and direct mailings.
  • Moisten gummed flap to seal.

Information Option is unavailable; the next option is selected
Specify Color:
28 LB.
MODEL
NO.
OUTSIDE
W x L
WINDOW
DIMENSIONS
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-6294BLU 9 x 12" 7 x 9 3/4" 500 17 $226 $217 $205  ADD
MATERIAL:
  • Window: Clear cellophane
FEATURES:
  • Opening: Length side
SPECIFICATIONS:
  • Acid Free
  • Postal approved
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH23 x 30 cm9 x 12"
WINDOW DIMENSIONS18 x 25 cm7 x 9 3/4"
WEIGHT/CASE8 kg17 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/23/2026 06:33:13 AM; CNWEB3