Full View Window Envelopes - 8 3⁄4 x 11 1⁄2", White

Window lets you see what's inside. Display company name and literature while protecting contents.
  • Recommended for catalogs, brochures and direct mailings.
  • Moisten gummed flap to seal.

Information Option is unavailable; the next option is selected
Specify Color:
28 LB.
MODEL
NO.
OUTSIDE
W x L
WINDOW
DIMENSIONS
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-6293W 8 3/4 x 11 1/2" 7 x 9 3/4" 500 16 $223 $213 $202  ADD
MATERIAL:
  • Window: Clear cellophane
FEATURES:
  • Opening: Length side
SPECIFICATIONS:
  • Acid Free
  • Postal approved
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH22 x 29 cm8 3/4 x 11 1/2"
WINDOW DIMENSIONS18 x 25 cm7 x 9 3/4"
WEIGHT/CASE7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 05:40:26 AM; CNWEB25