Coin Envelopes - Kraft, 3 18 x 5 12"

Small envelopes hold coins, small parts, keys and jewelry.
  • Extra-deep gummed flap.
  • Wide seam construction.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-6286 1/8 x 1/2" 24 lb. Kraft 500 4 $35 $33 $32 $30  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap Length: 1"
SIZE:
  • Industry Standard: #5 1/2 Coin
MATERIAL: 
  • Paper: 24 lb Brown Kraft
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH8 x 14 cm3 1/8 x 5 1/2"
DESCRIPTION11 kg24 lb. Kraft
WEIGHT/CASE1.8 Kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/21/2026 10:07:18 PM; CNWEB23