Kraft Clasp Envelopes - 11 12 x 14 12"

Reusable metal clasp with reinforced eyelets.
  • Moisten gummed flap for a permanent seal.
  • Heavyweight 28 lb. kraft stock.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-6283 11 1/2 x 14 1/2" 100 7 $44 $42 $41 $40  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 11 1/2 x 1 1/2" (W x L)
MATERIAL: 
  • Recycled Content: 0%
STYLE: 
  • Flap: Straight 
USAGE: 
  • Not laser printable 
  • Not machinable 
  • Not insertable 
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH29 x 37 cm11 1/2 x 14 1/2"
WEIGHT/CASE3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/27/2026 10:22:49 PM; CNWEB3