Uline Air Plus Bubble Wrap® Strong Bubble Roll - 24" x 85', 516"

SHIPS UPS

Guaranteed long-term protection for shipment or storage.
  • Bubble Wrap® Strong - Nylon barrier to prevent air loss.
  • Ideal for heavier weight and fragile shipments.
  • Perforated every 12".
  • Convenient dispenser box.

    Bubble size
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-627 5/16" Void Fill, Large
Heavy Items
24" x 85' 7 $73 $68 $64 $61 $57  ADD
DIMENSIONS:
  • Box: 24 1/4 x 19 1/4 x 19 1/4"
  • Bubble Diameter: 1"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE8 mm5/16"
ROLL SIZE61 cm x 26 M24" x 85'
WEIGHT/CARTON3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/04/2026 01:17:53 AM; CNWEB5