Uline Air Plus Bubble Wrap® Strong Bubble Roll - 24" x 175', 3⁄16"

SHIPS UPS

Guaranteed long-term protection for shipment or storage.
  • Bubble Wrap® Strong - Nylon barrier to prevent air loss.
  • Ideal for heavier weight and fragile shipments.
  • Perforated every 12".
  • Convenient dispenser box.

    Bubble size
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-626 3/16" Layering 24" x 175' 10 $108 $102 $95 $90 $84  ADD
DIMENSIONS:
  • Box: 24 1/4 x 19 1/4 x 19 1/4"
  • Bubble Diameter: 3/8"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
ROLL SIZE61 cm x 53 M24" x 175'
WEIGHT/CARTON5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:17:49 AM; CNWEB23