Industrial Thermal Transfer Labels - Orange, 4 x 6 1⁄2", Ribbons Required

3" CORE

Color code products and equipment for easy tracking and identification.
  • Perforated rolls have smooth surface for excellent printing.
  • Wax/resin ribbons recommended for use with color and fluorescent labels.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
4 12 24+
S-6255O 4 x 6 1/2" 900 4 $60 $56 $53  ADD
COLOR:
  • PMS: 021
FOR AN INDUSTRIAL PRINTER THAT REQUIRES A RIBBON. 
  • For labels that don't require a ribbon, see Industrial Direct Thermal Labels.
DIMENSIONS:
  • Roll Diameter (Actual): 7 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: -4° to 93° C (25° - 200° F)
  • Performance: -54° to 93° C (-65° to 200° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H102 x 165 mm4 x 6 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 06:37:48 AM; CNWEB25