"Please Do Not Double Stack/Fragile/Thank You" Labels - 2 x 3"

Quality High Gloss pressure-sensitive labels.
  • Lends a professional appearance to your important shipments.
  • 2x3" size for smaller packages, multi-media mailers and envelopes.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-6203 2 x 3" 500 $38 $33 $29 $25 $22  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
DIMENSIONS:  
  • Core: 3"
MATERIAL: 
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
SIZE48 x 76 mm2 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/27/2026 10:55:11 PM; CNWEB25