Self-Seal E-Z Open Mailers - 12 3⁄4 x 15"

Impress potential clients and customers.
  • Tear strip mailer provides easy, quick opening.
  • Self-seal closure.
  • Heavy-duty 26 pt. board.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE LBS./
CASE
IN STOCK
SHIPS TODAY
1 2 5 10+
S-6186 12 3/4 x 15" Legal Size 100 $141 $132 $119 $115 34  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • Usable: 12 1/4 x 14 3/4"
    • Based on contents no more than 1/4" thick.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS32 x 38 cm12 3/4 x 15"
WEIGHT/CASE15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 10:07:12 PM; CNWEB4