Self-Seal E-Z Open Mailers - 6 x 8"

Impress potential clients and customers.
  • Tear strip mailer provides easy, quick opening.
  • Self-seal closure.
  • Heavy-duty 26 pt. board.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE LBS./
CASE
IN STOCK
SHIPS TODAY
1 2 5 10+
S-6181 6 x 8" 5 x 7" Photos 100 $70 $67 $61 $57 9  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • Usable: 5 1/2 x 7 3/4"
    • Based on contents no more than 1/4" thick.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS15 x 20 cm6 x 8"
RECOMMENDED USE13 x 18 cm5 x 7" Photos
WEIGHT/CASE4 kg9 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 10:06:36 PM; CNWEB23