Metalized Food Bags - Open End, 6 x 10"

Preserve foods, dry mixes and other materials.
  • Metalized 2.5 mil poly food bag provides two layers of protection from moisture and light.
  • Use with Hand Sealer.
  • FDA and USDA compliant.
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-6176 6 x 10" 2.5 1,000 $221 $211 $204  ADD
DIMENSIONS:
  • Sealed edge is approximately 3/8" on all sides.
MATERIAL:
  • Metalized polyester & polyethylene bonded film.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
CAPACITY:
  • Not weight tested.
RECYCLING: 
  • Not recyclable
APPEARANCE:
  • Opaque
  • Flat, no bottom gusset
USAGE:
  • Heat sealable (including crimp and impulse sealers).
  • Tamper resistant when heat sealed.
  • Storage time varies with the food stored in the bag.
SPECIFICATIONS:
  • BPA Free
  • Contains no UV protection.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIMENSIONS15 x 25 cm6 x 10"
THICKNESS64 Microns2.5 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 11:36:12 PM; CNWEB3