White Tyvek® Tags - #1, 2 34 x 1 38", Plain

The toughest, most durable tag on the market.
  • Tear-proof, weatherproof and chemical resistant.
  • Low-lint content - Ideal for sterile environments.
  • 3/16" metal eyelet.
  • Tag Fasteners and Custom Printing available.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-5983PLAIN 3/4 x 3/8" #1 $121 $117 $110 $103  ADD
COMPATIBILITY:
  • S-21845 2 3/8 x 1 1/4" Laser Label
DIMENSIONS:
  • Eyelet Inside Diameter (Actual): 0.225"
THICKNESS:
  • 7.5 mil
MATERIAL:
  • Eyelet: Zinc
  • Tag: Tyvek 1079
TEMPERATURE:
  • -73° to 132° C (-100° to 270° F)
FEATURES:
  • Weatherproof, water and oil resistant.
USAGE:
  • Works with a Sharpie.
SPECIFICATIONSMETRICIMPERIAL
SIZE7 x 3 cm2 3/4 x 1 3/8"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/17/2026 06:09:50 AM; CNWEB23