Fluorescent Tags - #3, 3 34 x 1 78", Pre-wired, Yellow

Eye-catching colors call attention where needed.
  • 13 point, heavy duty paper stock.
  • For poorly lit areas. Tag, locate, identify.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-5980YPW 3/4 x 7/8" #3 13
Point
$117 $110 $106 $102  ADD
COMPATIBILITY:
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
  • 13 point stock= 175 lb card stock
USAGE:
  • Not waterproof
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 5 cm3 3/4 x 1 7/8"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/15/2025 05:03:01 PM; CNWEB3