Anti-Static Foam Shippers - 14 x 12 x 4"

REUSABLE

For static-sensitive, fragile shipments.
  • Convoluted anti-static foam and 200 lb. test corrugated keep products firmly in place.
  • Comes assembled with glued foam top and loose bottom.
  • Recommended for laptops.
SOLD IN CASE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
12 48 72 96+
S-5939 14 x 12 x 4" 12 14 $19.30 $18.30 $17.90 $16.80  ADD
DIMENSIONS:
  • Outside: 15 x 12 1/4 x 4 1/4" (L x W x H)
  • Foam Peaks: 2"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • No CFC's
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS36 x 30 x 10 cm14 x 12 x 4"
WEIGHT/CASE6 kg14 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 11:25:14 PM; CNWEB3