Circle Labels - "SAT", 1"

Simplify inventory and quality control operations with these labels.
  • Pressure-sensitive paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-5910 1" Circle 500 $27 $23 $20  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 3 7/8"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
COLOR:
  • Red
MATERIAL:
  • Matte finish
  • Adhesive: Acrylic
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm Circle1" Circle
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 07:31:14 PM; CNWEB5