Anti-Static Uline Air Roll - 1⁄2", 24" x 75'

Economical Uline bubble is ideal for short ship cycles.
  • Perforated every 12".
  • Large 1/2" bubble for extra cushioning.
  • Convenient dispenser box.
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10+
S-5902 1/2" 24" x 75' 7 $60 $56 $53 $50  ADD
DIMENSIONS:
  • Box: 24 7/16 x 23 1/2 x 22"
  • Bubble Diameter: 1 1/4"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Recycled Content:
    • Pre-consumer: 15%
SHELF LIFE:
  • 12 months
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE61 cm x 23 M24" x 75'
WEIGHT/CARTON3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 10:59:43 PM; CNWEB3