Uline Shrink Tubing - 100 gauge, 20" x 1,500'

MAKE YOUR OWN SHRINK BAGS

PVC tubing is sealed on both sides to speed your packaging.
  • Clear, high-gloss packaging.
  • Fits items up to 12 1/2" in diameter.
  • Shrink with Heat Guns, sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-5870 20" 1,500 40 $307 $279 $266  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8 3/8"
TEMPERATURE:
  • Starts to shrink at 32° C (90° F).
  • Recommended Temperature: 121° - 163° C (250° - 325° F)
  • Burns at 196° C (385° F).
COMPATIBILITY:
APPEARANCE:
  • Appears blue on the roll, but when applied the film is clear.
USAGE:
  • May emit fumes, polyolefin will not.
  • Will not create an airtight seal.
  • Product shrinks up to 50% in each direction.
  • Recommended: Use heat sealer before shrinking.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Not FDA compliant.
  • Not postal approved.
SPECIFICATIONSMETRICIMPERIAL
WIDTH51 cm20"
ROLL LENGTH457 M1,500 ft.
WEIGHT/ROLL18 kg40 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 08:12:13 AM; CNWEB25