Central® Economy Kraft Sealing Tape - 2.83" x 450', White

High grade kraft paper reinforced with strong fiberglass yarns.
  • Water-activated adhesive bonds to corrugated even in dusty or dirty conditions.
  • Reinforced tape seals boxes with one piece of tape.
  • 240# grade. Recommended for closing 20-40 lb. boxes.
MODEL
NO.
SIZE COLOR GRADE ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 6 10+
S-5761 2.83" x 450' White #240 10 $229 $220 $210 $204  ADD
DIMENSIONS:
  • Roll Diameter: 6 1/4"
BASIS WEIGHT:
  • Top Sheet: 25 lb
  • Bottom Sheet: 23 lb
FEATURES:
  • Five strands spaced 1/2" apart.
PROPERTIES:
  • Machine Direction (MD) Tensile: 55 lbs/in
  • Cross Direction (CD) Tensile: 30 lbs/in
COLOR:
  • The backing is natural kraft colored. 
SPECIFICATIONS:
  • Meets ASTM D5749 Type 1, Class 2
MATERIAL:
  • 75 Denier Fiberglass
  • Adhesive: Vegetable/Cornstarch
  • Backing: 100% Virgin Paper
  • Non-asphaltic
SHELF LIFE:
  • 5 years if stored away from hot & humid conditions.             
STYLE:
  • Coreless
    • Machines that use this tape do not require a core to dispense it properly.
USAGE:
  • Will not adhere to plastic.
RECYCLING:
  • Can be left on cardboard boxes for recycling.
    • Filaments are screened out during the repulping process at recycling centers.
SPECIFICATIONSMETRICIMPERIAL
SIZE72 mm x 137 M2.83" x 450'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 02:46:31 AM; CNWEB23