Plastic Twist Tie Spool - Blue

Customize lengths or use with automatic machines.
  • Moisture resistant - Can be used outdoors.
  • 5/32" wide, 27-gauge flexible wire.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH QTY./
CTN.
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-568BLU 7,000' 5/32" 1 $122 $119 $117  ADD
MATERIAL:
  • Plastic Coating: Virgin polyethylene
  • Single wire, not stainless steel.
TEMPERATURE:
  • Maximum: 93° C (200° F)
SPECIFICATIONSMETRICIMPERIAL
LENGTH2134 M7,000'
WIDTH4 mm5/32"
GAUGE WIRE0.36 mm27
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 03:28:34 PM; CNWEB5