Plastic Pre-Cut Twist Ties - 4", Black

Reusable twist ties attach labels and close food and parts bags.
  • Moisture resistant - Can be used outdoors.
  • 5/32" wide, 27-gauge flexible wire.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-566BL 4" 5/32" 2,000 $15 $14 $12  ADD
MATERIAL:
  • Virgin polyethylene
  • Single wire, not stainless steel.
TEMPERATURE:
  • Maximum: 93° C (200° F)
SPECIFICATIONSMETRICIMPERIAL
LENGTH10 cm4"
WIDTH4 mm5/32"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 03:40:47 PM; CNWEB3