3 1⁄2" Vinyl Number Labels - "3"

Label your warehouse racks and equipment.
  • Tough vinyl with permanent adhesive backing.
  • Combine letters and numbers for volume pricing.
  • Kits available. Order S-6008 (3 1/2" Numbers) or S-7153 (3 1/2" Letters).

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK SELECT
NUMBER
IN STOCK
SHIPS TODAY
1 2 5+
S-5662-3 3 1/2" Single Number 50 $15 $13 $10  ADD
DIMENSIONS: 
  • Number height is listed in the chart.
  • Card: 4 x 2 1/8" (H x W)
TEMPERATURE:
  • -40° to 80° C (-40° to 176° F)
FEATURES:
  • Water resistant
  • UV coating
APPEARANCE:
  • Non-reflective
USAGE:
  • To protect on floors, cover with S-23657 Mighty Line® Deluxe Safety Tape Label Protectors.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION9 cm Single Number3 1/2" Single Number
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 08:38:13 PM; CNWEB3