Removable Adhesive Labels - Fluorescent Green, 2 x 3"

Mark racks, shelving and products without leaving a sticky residue.
  • Lifts cleanly without tearing.
  • Easy to write on.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
H x W
QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 6+
S-5638G 2 x 3" 500 $28 $26 $25  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
USAGE:
  • Will fade in direct sunlight.
  • Not recommended for fabrics.
MATERIAL:
  • Glossy finish paper stock
  • Adhesive: Acrylic
SHELF LIFE: 
  • 1 year
COMPATIBILITY:
FEATURES:
  • Peels cleanly off corrugate.
APPEARANCE: 
  • Uline name is printed on the core.
STYLE:
  • No spacing between labels on the roll, butted up against each other.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W5 x 8 cm2 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 07:36:43 PM; CNWEB25