Uline Self-Seal White Bubble Mailers #7 - 14 1⁄4 x 20"

The best white bubble mailers in the business.
  • Impress your customers with Uline white mailers.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Sturdy 55 lb. white paper with 3/16" bubble lining.
  • Self-seal bags - Uline guarantees a secure seal every time.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-5634 14 1/4 x 20" 14 1/8 x 18 3/4" 7 50 8 $78 $75 $66 $60  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap.
  • Outside width listed does not include seams. 
MATERIAL:
  • Recycled Content:
    • Paper:
      • Recycled Fiber: 100%
      • Post-consumer: 10%
    • Bubble:
      • Recycled Film: 20%
      • Post-consumer: 10%
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING: 
APPEARANCE: 
  • Mailer includes small print with Uline model number, logo and phone number. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L36 x 51 cm14 1/4 x 20"
USABLE W x L36 x 48 cm14 1/8 x 18 3/4"
WEIGHT/CASE4 kg9 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 03:30:59 AM; CNWEB5