Tyvek® Self-Seal Open Side Expandable Envelopes - 12 x 16 x 4"

DELUXE

Resist tearing, puncturing and water damage with these self-seal mailers.
  • Ship bulky catalogs, reports or paperwork.
  • Ship twice as much in one envelope.
  • Large opening for quick and easy packing.
  • Tough, 18 lb. tear-resistant olefin.
  • Peel off adhesive paper strip and press for a permanent seal.
MODEL
NO.
OUTSIDE
W x L x D
DESCRIPTION OPENING QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-5622 12 x 16 x 4" White Side 50 5 $156 $152 $148 $144 $141  ADD
MATERIAL: 
  • Recycled Content: 
    • Post-industrial: 10%
  • RIC (Resin Identification Code): #2
USAGE: 
  • Tyvek® envelopes can be printed on depending on type of printer. 
  • Digital printers cannot be used due to high temperature. 
  • Permanent markers are recommended to write on envelopes.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH x DEPTH30 x 41 x 10 cm12 x 16 x 4"
WEIGHT/CASE2.3 Kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 07:49:59 AM; CNWEB5