Tyvek® Self-Seal White Envelopes - 6 x 9"

DELUXE

Resist tearing, puncturing and water damage with these self-seal mailers.
  • Recommended for important documents and sensitive materials.
  • Virtually indestructible - Tyvek® material is ten times stronger than paper.
  • Save postage - Half the weight of paper.
  • 14 lb. spunbonded olefin.
  • Peel off adhesive strip and press for a permanent seal.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-5618 6 x 9" White 100 2 $52 $46 $44 $42 $41  ADD
MATERIAL: 
  • Recycled Content: 
    • Post-industrial: 10%
RECYCLING:
  • Recyclable
USAGE: 
  • Tyvek® envelopes can be printed on depending on type of printer. 
  • Digital printers cannot be used due to high temperature. 
  • Permanent markers are recommended to write on envelopes.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH15 x 23 cm6 x 9"
WEIGHT/CASE1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/17/2026 12:15:30 AM; CNWEB23