Kraft Self-Seal Stayflats® #10 - 7 x 9"

Industrial strength with economical kraft savings.
  • Convenient pull-tab tear strip.
  • Heavy board protects against crushing.
  • Self-seal has peel-off adhesive strip.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-5614 7 x 9" (10) DVD 100 11 $67 $65 $60 $56 $52  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 6 1/2 x 8 3/4"
    • Based on contents no more than 1/4" thick. 
THICKNESS:
  • .028"
MATERIAL: 
  • Recycled Content: 80%
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS18 x 23 cm7 x 9" (10)
WEIGHT/CASE5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 08:59:17 AM; CNWEB5