Monarch 1110® Labels - Blue

Quick and accurate marking. Price, date or label incoming inventory and merchandise.
  • More labels per roll.
  • Label size: 3/4" x 3/8"
  • Labels can be used in Monarch 1110, 1105 and 1107 label guns.
  • Free ink roller included with each box of labels.
  • View video.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
LABEL
QTY./
ROLL
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5 15+
S-5542BLU Blue Permanent 3/4 x 3/8" 1,063 17,008 $40 $39 $36  ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 2 3/4"
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Can be used in freezer conditions to -23° C (-10° F).
  • Storage/Application: -1° to 27° C (30° - 80° F)
FEATURES:
  • Breakaway security slits.
QUANTITY: 
  • 16 Rolls per box
SPECIFICATIONSMETRICIMPERIAL
SIZE LABEL1.9 x 1 cm3/4 x 3/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 05:50:36 AM; CNWEB5