Job Ticket Holders - 8 1⁄2 x 11", Green

Fluorescent colors call attention to job orders, low inventories or important instructions.
  • Heavy-duty 8 mil vinyl.
  • Three metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Short-side opening.
  • Clear both sides.

Information Option is unavailable; the next option is selected
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-5498G 8 1/2 x 11" 8 50 4 $129 $125 $121  ADD
DIMENSIONS:
  • Outside: 9 1/2 x 12 1/2"
  • Distance Between:
    • 1st and 2nd Eyelets: 3 3/8"
    • 1st and 3rd Eyelets: 6 3/4"
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 0° - 45° C (32° - 113° F)
  • Melting Point: 120° C (248° F)
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH22 x 28 cm8 1/2 x 11"
THICKNESS203 Microns8 Mil
WEIGHT/CARTON1.8 Kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 06:12:00 PM; CNWEB3